- 50 mm ID x 75 mm OD x 35 mm Inner Ring Width
- 28 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 75 mm |
| Inner Ring Width | 35 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 161 kN |
| Self-Lubricating | No |
| Outer Ring Width | 28 mm |
| I.D. | 50 mm |
| Insert Material | N/A |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 67 mm |
| Weight | 1.3 LB |
| EAN or UPC | 637400020002 |

