- 45 mm ID x 68 mm OD x 32 mm Inner Ring Width
- 25 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | Bearing Quality Steel |
| I.D. | 45 mm |
| Inner Ring Width | 32 mm |
| Outer Ring Width | 25 mm |
| Insert Material | N/A |
| Dynamic Load Rating | 129 kN |
| Enclosure | Unsealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Self-Lubricating | No |
| Spherical Diameter | 60 mm |
| O.D. | 68 mm |
| Weight | 0.93 LB |
| EAN or UPC | 637400003333 |

