- 40 mm ID x 62 mm OD x 28 mm Inner Ring Width
- 22 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| O.D. | 62 mm |
| Self-Lubricating | No |
| Outer Ring Width | 22 mm |
| I.D. | 40 mm |
| Enclosure | Double Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 28 mm |
| Insert Material | N/A |
| Spherical Diameter | 55 mm |
| Outer Race Material | Bearing Quality Steel |
| Dynamic Load Rating | 104 kN |
| Weight | 0.7 LB |
| EAN or UPC | 637400019983 |

