- 35 mm ID x 55 mm OD x 25 mm Inner Ring Width
- 20 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Inner Ring Width | 25 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| I.D. | 35 mm |
| O.D. | 55 mm |
| Outer Race Material | Bearing Quality Steel |
| Outer Ring Width | 20 mm |
| Spherical Diameter | 48 mm |
| Dynamic Load Rating | 82.6 kN |
| Enclosure | Double Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Weight | 0.5 LB |
| EAN or UPC | 637400019976 |

