- 30 mm ID x 47 mm OD x 22 mm Inner Ring Width
- 18 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Race Material | Bearing Quality Steel |
| I.D. | 30 mm |
| Spherical Diameter | 41 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Enclosure | Double Sealed |
| O.D. | 47 mm |
| Self-Lubricating | No |
| Outer Ring Width | 18 mm |
| Dynamic Load Rating | 63.5 kN |
| Insert Material | N/A |
| Inner Ring Width | 22 mm |
| Weight | 0.3 LB |
| EAN or UPC | 637400019969 |

