- 17 mm ID x 30 mm OD x 14 mm Inner Ring Width
- 10 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Insert Material | N/A |
| I.D. | 17 mm |
| Outer Ring Width | 10 mm |
| Enclosure | Unsealed |
| Outer Race Material | Bearing Quality Steel |
| Self-Lubricating | No |
| O.D. | 30 mm |
| Dynamic Load Rating | 21.5 kN |
| Inner Ring Width | 14 mm |
| Spherical Diameter | 25 mm |
| Weight | 0.1 LB |
| EAN or UPC | 637400003272 |

