- 15 mm ID x 26 mm OD x 12 mm Inner Ring Width
- 9 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 26 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 9 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Spherical Diameter | 22 mm |
| Outer Race Material | Bearing Quality Steel |
| I.D. | 15 mm |
| Inner Ring Width | 12 mm |
| Self-Lubricating | No |
| Dynamic Load Rating | 17 kN |
| Insert Material | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 637400019822 |

