- 100 mm ID x 150 mm OD x 70 mm Inner Ring Width
- 50 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 100 mm |
| Self-Lubricating | No |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Dynamic Load Rating | 640 kN |
| O.D. | 150 mm |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Outer Race Material | Bearing Quality Steel |
| Outer Ring Width | 50 mm |
| Inner Ring Width | 70 mm |
| Spherical Diameter | 134 mm |
| Weight | 10.1 LB |
| EAN or UPC | 637400019808 |

