- 0.375" ID x 0.875" OD x 0.313" Wide, Standard Series, Teflon Seals (MS27645-6A)
compliances
- 0
| Outside Dia. | 0.875 in |
| Material | Steel |
| Seal Material | Teflon |
| Enclosure | Double Sealed |
| Lubricant | MIL-G-23827 Grease |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Outer Ring Width | 1/4 in |
| Chamfer - Inner Ring | 0.016 in |
| Chamfer - Outer Ring | 0.016 in |
| Precision Level | Standard Series |
| Inside Dia. | 0.375 in |
| O.D. Type | Straight |
| Weight | 0.03 LB |
| EAN or UPC | 637400583149 |

