- 0.3125" ID x 0.8125" OD x 0.297" Wide, Standard Series, Teflon Seals (MS27645-5A)
compliances
- 0
| Outside Dia. | 0.8125 in |
| Lubricant | MIL-G-23827 Grease |
| O.D. Type | Straight |
| Inside Dia. | 0.3125 in |
| Enclosure | Double Sealed |
| Chamfer - Outer Ring | 0.016 in |
| Seal Material | Teflon |
| Chamfer - Inner Ring | 0.015 in |
| Outer Ring Width | 0.234 in |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Precision Level | Standard Series |
| Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 637400583057 |

