- 0.625" ID x 1.9375" OD x 0.813" Wide, Standard Series, Teflon Seals (MS27645-10)
compliances
- 0
| Chamfer - Outer Ring | 0.044 in |
| Lubricant | MIL-G-81322 Grease |
| O.D. Type | Straight |
| Seal Material | Teflon |
| Material | Steel |
| Enclosure | Double Sealed |
| Cage Material | Cageless |
| Outside Dia. | 1.9375 in |
| Precision Level | Standard Series |
| Inside Dia. | 0.625 in |
| Outer Ring Width | 5/8 in |
| Self Aligning | Yes |
| Chamfer - Inner Ring | 0.015 in |
| Weight | 0.37 LB |
| EAN or UPC | 637400582814 |

