- 0.375" ID x 1.4375" OD x 15/32" Wide, Standard Series, Teflon Seals (MS27641-6)
features
- Single row, ball, heavy-duty
- Equipped with Teflon seals
- Exposed surfaces except bore, cap and seals are cadmium-plated
compliances
- 0
| Cage Material | Cageless |
| Seal Material | Teflon |
| O.D. Type | Straight |
| Outside Dia. | 0.875 in |
| Inside Dia. | 0.375 in |
| Chamfer - Outer Ring | 0.016 in |
| Outer Ring Width | 1/4 in |
| Chamfer - Inner Ring | 0.015 in |
| Lubricant | MIL-G-23827 Grease |
| Material | Steel |
| Precision Level | Standard Series |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Weight | 0.15 LB |
| EAN or UPC | 637400552343 |

