- 3.0625" ID x 4.25" OD x 0.531" Wide, Standard Series, Teflon Seals (MS27648-49)
compliances
- 0
| Chamfer - Outer Ring | 0.039 in |
| Precision Level | Standard Series |
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.469 in |
| Outside Dia. | 4.25 in |
| Chamfer - Inner Ring | 0.039 in |
| Inside Dia. | 3.0625 in |
| Seal Material | Teflon |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Material | Steel |
| Lubricant | MIL-G-23827 Grease |
| Weight | 0.69 LB |
| EAN or UPC | 637400552251 |

