- 3.063" ID x 4" OD x 0.531" Wide, Standard Series, Teflon Seals (MS27642-49)
compliances
- 0
| O.D. Type | Straight |
| Chamfer - Inner Ring | 0.039 in |
| Material | Steel |
| Precision Level | Standard Series |
| Chamfer - Outer Ring | 0.039 in |
| Inside Dia. | 3.0625 in |
| Enclosure | Double Sealed |
| Self Aligning | No |
| Seal Material | Teflon |
| Lubricant | MIL-G-81322 Grease |
| Outside Dia. | 4 in |
| Cage Material | Cageless |
| Outer Ring Width | 0.469 in |
| Weight | 0.53 LB |
| EAN or UPC | 637400552244 |

