- 2.938" ID x 4.125" OD x 0.531" Wide, Standard Series, Teflon Seals (MS27648-47)
compliances
- 0
| Outside Dia. | 4.125 in |
| Precision Level | Standard Series |
| Enclosure | Double Sealed |
| Chamfer - Outer Ring | 0.039 in |
| Lubricant | MIL-G-81322 Grease |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Material | Steel |
| Seal Material | Teflon |
| Outer Ring Width | 0.469 in |
| Inside Dia. | 2.9375 in |
| Chamfer - Inner Ring | 0.039 in |
| O.D. Type | Straight |
| Weight | 0.64 LB |
| EAN or UPC | 637400552190 |

