- 0.19" ID x 0.625" OD x 0.245" Wide, Standard Series, Teflon Seals (MS27640-3A)
features
- Single row, ball, heavy-duty
- Equipped with Teflon seals
- Exposed surfaces except bore, cap and seals are cadmium-plated
compliances
- 0
| Material | Steel |
| Lubricant | MIL-G-23827 Grease |
| Inside Dia. | 0.19 in |
| O.D. Type | Straight |
| Chamfer - Inner Ring | 0.005 in |
| Outside Dia. | 0.625 in |
| Outer Ring Width | 0.203 in |
| Precision Level | Standard Series |
| Chamfer - Outer Ring | 0.01 in |
| Enclosure | Double Sealed |
| Cage Material | Cageless |
| Self Aligning | No |
| Seal Material | Teflon |
| Weight | 0.01 LB |
| EAN or UPC | 637400551933 |

