- 2.313" ID x 3.0625" OD x 0.437" Wide, Standard Series, Teflon Seals (MS24642-37)
compliances
- MS24642-37
| Cage Material | Cageless |
| Chamfer - Outer Ring | 0.024 in |
| Chamfer - Inner Ring | 0.024 in |
| Self Aligning | No |
| Outside Dia. | 3.0625 in |
| Inside Dia. | 2.3125 in |
| Enclosure | Double Sealed |
| Lubricant | MIL-G-23827 Grease |
| Outer Ring Width | 3/8 in |
| O.D. Type | Straight |
| Precision Level | Standard Series |
| Seal Material | Teflon |
| Material | Steel |
| Weight | 0.26 LB |
| EAN or UPC | 637400552008 |

