- 1.813" ID x 2.75" OD x 0.437" Wide, Standard Series, Teflon Seals (MS27648-29)
compliances
- 0
| Inside Dia. | 1.8125 in |
| Enclosure | Double Sealed |
| Outside Dia. | 2.75 in |
| Chamfer - Inner Ring | 0.024 in |
| Precision Level | Standard Series |
| O.D. Type | Straight |
| Outer Ring Width | 3/8 in |
| Material | Steel |
| Cage Material | Cageless |
| Seal Material | Teflon |
| Self Aligning | Yes |
| Chamfer - Outer Ring | 0.024 in |
| Lubricant | MIL-G-23827 Grease |
| Weight | 0.27 LB |
| EAN or UPC | 637400551810 |

