- 1.563" ID x 2.5" OD x 0.437" Wide, Standard Series, Teflon Seals (MS27648-25)
compliances
- 0
| Precision Level | Standard Series |
| Outside Dia. | 2.5 in |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Enclosure | Double Sealed |
| Seal Material | Teflon |
| Inside Dia. | 1.5625 in |
| Outer Ring Width | 3/8 in |
| Material | Steel |
| Chamfer - Inner Ring | 0.024 in |
| Lubricant | MIL-G-23827 Grease |
| O.D. Type | Straight |
| Chamfer - Outer Ring | 0.024 in |
| Weight | 0.25 LB |
| EAN or UPC | 637400551773 |

