- 1.25" ID x 2.25" OD x 0.5" Wide, Standard Series, Teflon Seals (MS27641-20)
compliances
- 0
| Inside Dia. | 1.25 in |
| Cage Material | Cageless |
| O.D. Type | Straight |
| Chamfer - Outer Ring | 0.032 in |
| Outer Ring Width | 0.438 in |
| Enclosure | Double Sealed |
| Self Aligning | No |
| Seal Material | Teflon |
| Lubricant | MIL-G-81322 Grease |
| Chamfer - Inner Ring | 0.015 in |
| Precision Level | Standard Series |
| Material | Steel |
| Outside Dia. | 2.25 in |
| Weight | 0.26 LB |
| EAN or UPC | 637400551636 |

