- M822000 Series Single Cone
- 4.3307" Straight Bore
- 1.3780" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Origin | Cones |
| Bore Type | Round Bore |
| Material | Steel |
| Cone Width | 1.378 in |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Type | Single Cone |
| I.D. | 4.3307 in |
| Enclosure | Open |
| Series | M822000 |
| Bearing Type | Single Cone |
| Weight | 3.56 LB |
| EAN or UPC | 637400532703 |

