- Series M822000 Single Cup
- 6.496" OD x 1.0433" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1.0433 in |
| Tolerance | Standard |
| O.D. | 6.496 in |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Series | M822000 |
| Cone Width | N/A |
| Material | Steel |
| I.D. | N/A |
| Origin | Cups |
| Weight | 1.8 LB |
| EAN or UPC | 637400532697 |

