- Spherical Plain Bearing Inner Ring
- 1/2" Inner Diameter
- 0.270" Inner Ring Width
- 0.719" Spherical Diameter
- Mating Ring Number is ORB8SA
| Inside Dia. | 0.5 in |
| Inner Ring Width | 0.27 in |
| Spherical Diameter | 0.719 in |
| Mating Outer Ring | ORB8SA |
| Weight | 0.03 LB |
| EAN or UPC | 637400003241 |

