- Spherical Plain Bearing Inner Ring
- 4" Inner Diameter
- 2.300" Inner Ring Width
- 5 3/4" Spherical Diameter
- Mating Ring Number is ORB64SA
| Inside Dia. | 4 in |
| Mating Outer Ring | ORB64SA |
| Inner Ring Width | 2.3 in |
| Spherical Diameter | 5 3/4 in |
| Weight | 11.56 LB |
| EAN or UPC | 637400003197 |

