- Spherical Plain Bearing Inner Ring
- 3 1/4" Inner Diameter
- 1.860" Inner Ring Width
- 4.675" Spherical Diameter
- Mating Ring Number is ORB52SA
| Inside Dia. | 3.25 in |
| Spherical Diameter | 4.675 in |
| Inner Ring Width | 1.86 in |
| Mating Outer Ring | ORB52SA |
| Weight | 6.36 LB |
| EAN or UPC | 637400003159 |

