
- Spherical Plain Bearing Inner Ring
- 2 1/2" Inner Diameter
- 1.420" Inner Ring Width
- 3.590" Spherical Diameter
- Mating Ring Number is ORB40SA
Mating Outer Ring | ORB40SA |
Spherical Diameter | 3.59 in |
Inside Dia. | 2.5 in |
Inner Ring Width | 1.42 in |
Weight | 2.49 LB |
EAN or UPC | 637400003128 |
