- Spherical Plain Bearing Inner Ring
- 1" Inner Diameter
- 0.550" Inner Ring Width
- 1.437" Spherical Diameter
- Mating Ring Number is ORB16SA
| Inner Ring Width | 0.55 in |
| Mating Outer Ring | ORB16SA |
| Inside Dia. | 1 in |
| Spherical Diameter | 1.437 in |
| Weight | 0.19 LB |
| EAN or UPC | 637400003036 |

