- Spherical Plain Bearing Inner Ring
- 5/8" Inner Diameter
- 0.340" Inner Ring Width
- 0.899" Spherical Diameter
- Mating Ring Number is ORB10SA
| Mating Outer Ring | ORB10SA |
| Inside Dia. | 0.625 in |
| Spherical Diameter | 0.899 in |
| Inner Ring Width | 0.34 in |
| Weight | 0.06 LB |
| EAN or UPC | 637400003005 |

