- 1 11/16" ID x 2" OD x 1" Wide Inner Ring
| Shaft Diameter - Slip Fit [Min] | 1.6865 in |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| End Type | N/A |
| Shaft Diameter - Press Fit [Min] | 1.6879 in |
| Fillet Radius | 0.06 in |
| I.D. Tolerance | +0.0000 in / -0.0005 in |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| O.D. | 2 in |
| Precision Ground | Yes |
| Capacity | N/A |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Press Fit [Max] | 1.6883 in |
| Cage Material | N/A |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Max] | 1.6871 in |
| I.D. | 1 11/16 in |
| Weight | 0.247 LB |
| EAN or UPC | 637400011666 |

