- 1 7/16" ID x 1 3/4" OD x 1" Wide Inner Ring
| Fillet Radius | 0.06 in |
| Shaft Diameter - Slip Fit [Min] | 1.4365 in |
| Cage Material | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Capacity | N/A |
| I.D. | 1 7/16 in |
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Slip Fit [Max] | 1.4371 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Press Fit [Min] | 1.4379 in |
| Shaft Diameter - Press Fit [Max] | 1.4383 in |
| Enclosure | N/A |
| I.D. Tolerance | +0.0000 in / -0.0005 in |
| End Type | N/A |
| Oil Hole | w/Oil Hole |
| O.D. | 1.75 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.214 LB |
| EAN or UPC | 637400011567 |

