- 1 1/4" ID x 1 1/2" OD x 1" Wide Inner Ring
compliances
- 0
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Press Fit [Min] | 1.2504 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| I.D. | 1 1/4 in |
| Cage Material | N/A |
| Enclosure | N/A |
| Capacity | N/A |
| Fillet Radius | 0.06 in |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Diameter - Press Fit [Max] | 1.2508 in |
| Shaft Diameter - Slip Fit [Min] | 1.249 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| O.D. | 1.5 in |
| Shaft Diameter - Slip Fit [Max] | 1.2496 in |
| Weight | 0.09 LB |
| EAN or UPC | 637400011444 |

