- 1 1/16" ID x 1 3/8" OD x 1 1/4" Wide Inner Ring
| Precision Ground | Yes |
| Enclosure | N/A |
| Shaft Diameter - Slip Fit [Max] | 1.0622 in |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Slip Fit [Min] | 1.0617 in |
| Shaft Diameter - Press Fit [Max] | 1.0632 in |
| Cage Material | N/A |
| Shaft Diameter - Press Fit [Min] | 1.0628 in |
| Bore Type | Round Bore, Inch Type |
| I.D. Tolerance | +0.0000 in / -0.0005 in |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.04 in |
| O.D. | 1.375 in |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| I.D. | 1 1/16 in |
| Weight | 0.205 LB |
| EAN or UPC | 637400011420 |

