- 8" ID x 9 1/4" OD x 3" Wide Inner Ring
| Cage Material | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Max] | 8.0015 in |
| Shaft Diameter - Press Fit [Min] | 8.0007 in |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| I.D. | 8 in |
| End Type | N/A |
| O.D. | 9.25 in |
| Enclosure | N/A |
| Fillet Radius | 0.16 in |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Diameter - Slip Fit [Min] | 7.9983 in |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Slip Fit [Max] | 7.9994 in |
| Weight | 13.906 LB |
| EAN or UPC | 637400010867 |

