- 7" ID x 8 1/4" OD x 3" Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| Fillet Radius | 0.12 in |
| Shaft Diameter - Slip Fit [Max] | 6.9994 in |
| Shaft Diameter - Press Fit [Min] | 7.0006 in |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | N/A |
| Shaft Diameter - Slip Fit [Min] | 6.9985 in |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Max] | 7.0013 in |
| I.D. | 7 in |
| O.D. | 8.25 in |
| Enclosure | N/A |
| Radial Internal Clearance | N/A |
| Weight | 12.359 LB |
| EAN or UPC | 637400010812 |

