- HM518400 Series Single Cone
- 3 1/2" Straight Bore
- 1 9/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bearing Type | Single Cone |
| I.D. | 3 1/2 in |
| Tolerance | Standard |
| Series | HM518400 |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Cone Width | 1 9/16 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 4.41 LB |
| EAN or UPC | 637400532529 |

