- HM516400 Series Single Cone
- 3 1/4" Straight Bore
- 1 9/16" Wide
- Standard Tolerance
| O.D. | N/A |
| Series | HM516400 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Single Cone |
| I.D. | 3 1/4 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Width | 1 9/16 in |
| Shaft Fillet Radius [Max] | N/A |
| Weight | 3.09 LB |
| EAN or UPC | 637400532482 |

