- 3" Roller Diameter
- 1 1/2" Stud Diameter
- 1 1/2-12 Thread
- Slotted End
- Needle Bearing Design
| Dynamic Capacity | 15400 lbf |
| Lube Fitting Size | 1/4 in |
| Housing Bore | 1.75 in |
| Lube Hole Diameter | 0.187 in |
| Thread Size | 1 1/2 |
| Roller Dia. | 3 in |
| Thread Pitch | N/A |
| Roller Type | Straight |
| Track Capacity (40 HRC) | 13300 lbf |
| Material | Steel |
| Lube Hole Center | 5/8 in |
| Stud Dia. | 1.5 in |
| Threads per Inch | 12 |
| Thread Type | UNF |
| Bearing Type | Needle Bearing |
| End Type | Slotted |
| Static Capacity | 40000 lbf |
| Clamp Torque | 3000 lbf |
| Stud Type | Heavy |
| Limiting Speed | 1600 rpm |
| Roller Width | 1 3/4 in |
| Enclosure | Unsealed |
| Inch/Metric | Inch |
| Overall Length | 4.28125 in |
| Stud Length | 2.5 in |
| Weight | 4.42 LB |
| EAN or UPC | 637400006310 |

