- 2 1/4" Roller Diameter
- 1 1/8" Stud Diameter
- 1 1/8-12 Thread
- Slotted End
- Needle Bearing Design
| Inch/Metric | Inch |
| Lube Hole Center | 1/2 in |
| Static Capacity | 16700 lbf |
| Limiting Speed | 2200 rpm |
| Bearing Type | Needle Bearing |
| Stud Dia. | 1 1/8 in |
| Stud Type | Heavy |
| Lube Hole Diameter | 1/8 in |
| Roller Type | Straight |
| Enclosure | Unsealed |
| Lube Fitting Size | 3/16 in |
| Material | Steel |
| End Type | Slotted |
| Clamp Torque | 1700 lbf |
| Roller Dia. | 2 1/4 in |
| Threads per Inch | 12 |
| Roller Width | 1 1/4 in |
| Thread Type | UNF |
| Track Capacity (40 HRC) | 7300 lbf |
| Overall Length | 3.28125 in |
| Dynamic Capacity | 8700 lbf |
| Thread Size | 1 1/8 |
| Stud Length | 2 in |
| Thread Pitch | N/A |
| Housing Bore | 1.125 in |
| Weight | 1.84 LB |
| EAN or UPC | 637400006198 |

