- Series H715300 Single Cup
- 5 3/8" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | H715300 |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Origin | Cups |
| Enclosure | N/A |
| O.D. | 5.375 in |
| Cup Width | 1 7/16 in |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Weight | 2.12 LB |
| EAN or UPC | 637400532604 |

