- 1 3/8" Roller Diameter
- 3/4" Stud Diameter
- 3/4-16 Thread
- Slotted End
- Needle Bearing Design
| Housing Bore | 0.75 in |
| Roller Dia. | 1 3/8 in |
| Stud Type | Heavy |
| Thread Pitch | N/A |
| Dynamic Capacity | 3400 lbf |
| Bearing Type | Needle Bearing |
| Overall Length | 2.03125 in |
| Static Capacity | 5800 lbf |
| Stud Dia. | 3/4 in |
| Lube Fitting Size | 3/16 in |
| Thread Type | UNF |
| Enclosure | Unsealed |
| Stud Length | 1 1/4 in |
| Roller Type | Straight |
| Inch/Metric | Inch |
| Thread Size | 3/4 |
| Threads per Inch | 16 |
| Lube Hole Center | 5/16 in |
| Roller Width | 3/4 in |
| End Type | Slotted |
| Limiting Speed | 3900 rpm |
| Material | Steel |
| Track Capacity (40 HRC) | 2680 lbf |
| Clamp Torque | 750 lbf |
| Lube Hole Diameter | 0.093 in |
| Weight | 0.44 LB |
| EAN or UPC | 637400005986 |

