- 7/8" Roller Diameter
- 7/16" Stud Diameter
- 7/16-20 Thread
- Slotted End
- Needle Bearing Design
| End Type | Slotted |
| Housing Bore | 0.4375 in |
| Bearing Type | Needle Bearing |
| Thread Size | 7/16 |
| Track Capacity (40 HRC) | 1240 lbf |
| Clamp Torque | 150 lbf |
| Material | Steel |
| Static Capacity | 3100 lbf |
| Enclosure | Sealed |
| Stud Dia. | 7/16 in |
| Threads per Inch | 20 |
| Overall Length | 1.40625 in |
| Thread Pitch | N/A |
| Roller Dia. | 7/8 in |
| Stud Length | 7/8 in |
| Roller Width | 1/2 in |
| Lube Hole Center | 1/4 in |
| Lube Fitting Size | 3/16 in |
| Inch/Metric | Inch |
| Limiting Speed | 5000 rpm |
| Roller Type | Straight |
| Thread Type | UNF |
| Stud Type | Heavy |
| Lube Hole Diameter | 0.093 in |
| Dynamic Capacity | 1600 lbf |
| Weight | 0.12 LB |
| EAN or UPC | 637400005832 |

