- 0.3125" ID x 1.25" OD x 0.812" Wide, Standard Series, Teflon Seals
| Chamfer - Inner Ring | 0.015 in |
| Chamfer - Outer Ring | 0.032 in |
| Seal Material | Teflon |
| Outside Dia. | 1.25 in |
| Enclosure | Double Sealed |
| Material | Steel |
| Lubricant | MIL-G-23827 Grease |
| O.D. Type | Straight |
| Precision Level | Standard Series |
| Outer Ring Width | 0.656 in |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Inside Dia. | 0.3125 in |
| Weight | 0.16 LB |
| EAN or UPC | 637400569228 |

