- 0.375" ID x 1.4375" OD x 0.937" Wide, Standard Series, Teflon Seals
| Outer Ring Width | 3/4 in |
| Lubricant | MIL-G-23827 Grease |
| O.D. Type | Straight |
| Precision Level | Standard Series |
| Seal Material | Teflon |
| Material | Steel |
| Chamfer - Inner Ring | 0.015 in |
| Chamfer - Outer Ring | 0.032 in |
| Inside Dia. | 0.375 in |
| Cage Material | Cageless |
| Outside Dia. | 1.4375 in |
| Enclosure | Double Sealed |
| Self Aligning | Yes |
| Weight | 0.24 LB |
| EAN or UPC | 637400568368 |

