- 0.5" ID x 1.6875" OD x 1" Wide, Standard Series, Teflon Seals (MS27652-8)
compliances
- 0
| Cage Material | Cageless |
| Chamfer - Inner Ring | 0.015 in |
| O.D. Type | Straight |
| Material | Steel |
| Inside Dia. | 0.5 in |
| Outside Dia. | 1.6875 in |
| Precision Level | Standard Series |
| Enclosure | Double Sealed |
| Self Aligning | Yes |
| Lubricant | MIL-G-23827 Grease |
| Outer Ring Width | 0.812 in |
| Chamfer - Outer Ring | 0.044 in |
| Seal Material | Teflon |
| Weight | 0.36 LB |
| EAN or UPC | 637400568276 |

