- Yoke Roller
- Needle Bearing Type
- 3/4 in ID x 2 3/4 in OD x 1 9/16 in Overall Width
- Crowned Roller
- Sealed
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| Roller Width | 1 1/2 in |
| Inside Diameter Tolerance [Max] | 0.7502 in |
| Overall Width Tolerance [Min] | 1.5575 in |
| Overall Width Tolerance [Max] | 1.5625 in |
| Enclosure | Sealed |
| Overall Width | 1 9/16 in |
| Roller Type | Crowned |
| Material | Steel |
| Inside Diameter Tolerance [Min] | 0.7496 in |
| Roller Dia. | 2 3/4 in |
| Bearing Type | Needle Bearing |
| Weight | 2.2 LB |
| EAN or UPC | 637400005481 |

