- Yoke Roller
- Needle Bearing Type
- 2 1/4 in ID x 6 in OD x 3 3/8 in Overall Width
- Crowned Roller
- Sealed
| Overall Width | 3 3/8 in |
| Inch/Metric | Inch |
| Material | Steel |
| Overall Width Tolerance [Max] | 3.375 in |
| Roller Dia. | 6 in |
| Inside Diameter Tolerance [Min] | 2.2495 in |
| Enclosure | Sealed |
| Roller Type | Crowned |
| Roller Width | 3 1/4 in |
| Inside Diameter Tolerance [Max] | 2.2501 in |
| Bearing Type | Needle Bearing |
| I.D. | 2 1/4 in |
| Overall Width Tolerance [Min] | 3.37 in |
| Weight | 21.38 LB |
| EAN or UPC | 637400005290 |

