- 1 3/8" Roller Diameter
- 1/2" Stud Diameter
- 1/2-20 Thread
- Hex Hole End
- Needle Bearing Design
| End Type | Hex Hole |
| Stud Dia. | 0.5 in |
| Hex Size | 3/16 in |
| Inch/Metric | Inch |
| Lube Hole Diameter | 0.093 in |
| Material | Steel |
| Stud Type | Eccentric |
| Static Capacity | 6600 lbf |
| Thread Type | UNF |
| Stud Length | 1.25 in |
| Roller Type | Crowned |
| Lube Fitting Size | 3/16 in |
| Roller Width | 3/4 in |
| Bearing Type | Needle Bearing |
| Housing Bore | 0.5 in |
| Thread Pitch | N/A |
| Track Capacity (40 HRC) | 2680 lbf |
| Enclosure | Sealed |
| Limiting Speed | 3900 rpm |
| Clamp Torque | 200 lbf |
| Thread Size | 1/2 |
| Overall Length | 2.03125 in |
| Roller Dia. | 1 3/8 in |
| Threads per Inch | 20 |
| Dynamic Capacity | 3800 lbf |
| Lube Hole Center | 5/16 in |
| Weight | 0.35 LB |
| EAN or UPC | 637400004941 |

