- 5/8" Roller Diameter
- 1/4" Stud Diameter
- 1/4-28 Thread
- Hex Hole End
- Needle Bearing Design
| Material | Steel |
| Thread Type | UNF |
| Inch/Metric | Inch |
| End Type | Hex Hole |
| Stud Length | 3/4 in |
| Thread Size | 1/4 |
| Stud Type | Standard |
| Roller Dia. | 5/8 in |
| Stud Dia. | 1/4 in |
| Threads per Inch | 28 |
| Roller Width | 0.406 in |
| Bearing Type | Needle Bearing |
| Overall Length | 1.18725 in |
| Thread Pitch | N/A |
| Enclosure | Sealed |
| Roller Type | Crowned |
| Weight | 0.05 LB |
| EAN or UPC | 637400024536 |

