- 3 1/2" Roller Diameter
- 1 3/8" Stud Diameter
- 1 3/8-12 Thread
- Hex Hole End
- Needle Bearing Design
| Thread Type | UNF |
| Thread Size | 1 3/8 |
| Enclosure | Sealed |
| Thread Pitch | N/A |
| Dynamic Capacity | 22100 lbf |
| Inch/Metric | Inch |
| Static Capacity | 54600 lbf |
| Roller Type | Crowned |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Limiting Speed | 1400 rpm |
| Clamp Torque | 2500 lbf |
| Roller Dia. | 3 1/2 in |
| Roller Width | 2 in |
| Threads per Inch | 12 |
| Hex Size | 5/8 in |
| Track Capacity (40 HRC) | 17300 lbf |
| End Type | Hex Hole |
| Eccentricity | 0.06 in |
| Housing Bore | 1.8125 in |
| Stud Dia. | 1 3/8 in |
| Stud Length | 2 3/4 in |
| Overall Length | 4.78125 in |
| Stud Type | Eccentric |
| Lube Fitting Size | 1/4 in |
| Weight | 6.42 LB |
| EAN or UPC | 637400004606 |

