- Yoke Roller
- Cylindrical Roller Bearing Type
- 2 1/4 in ID x 6 in OD x 3 3/8 in Overall Width
- Crowned Roller
- Sealed
| Inch/Metric | Inch |
| Overall Width Tolerance [Min] | 3.37 in |
| Roller Width | 3 1/4 in |
| Roller Dia. | 6 in |
| I.D. | 2 1/4 in |
| Inside Diameter Tolerance [Max] | 2.2501 in |
| Inside Diameter Tolerance [Min] | 2.2495 in |
| Overall Width | 3 3/8 in |
| Enclosure | Sealed |
| Overall Width Tolerance [Max] | 3.375 in |
| Roller Type | Crowned |
| Material | Steel |
| Bearing Type | Cylindrical Roller |
| Weight | 20.6 LB |
| EAN or UPC | 637400198954 |

